-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Magnetic Strip |
|---|---|
| Color | Gray |
| Finish | Flat |
| Holder Style | Label Adhered |
| Includes | 340 Pieces Per Roll |
| Label Attachment Type | Adhered |
| Label Holder Mounting Type | Magnetic |
| Label Holder Style | Label Adhered |
| Length | 3 1/2" |
| Material | Magnetic |
|---|---|
| Mounting Type | Magnet |
| Overall Length | 100 ft. |
| Overall Width | 1" |
| Strip Type | Magnetic |
| Thickness | 1/16" |
| Type | Side Load |
| Width | 1" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 25.4 |
| HS Code | 8505191000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.1085 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)