-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Handle Magnet |
|---|---|
| Handle Length | 1" |
| Handle Type | Loop |
| Housing Material | Steel |
| Magnet Height | 2 1/4" |
| Magnet Length | 1 1/8" |
| Magnet Material | Ceramic |
| Maximum Load Capacity | 25 lbs. |
| Maximum Operating Temperature | 300°F |
|---|---|
| Minimum Operating Temperature | -40°F |
| Overall Height | 2 1/4" |
| Overall Length | 1" |
| Overall Width | 3/4" |
| Product Type | Manual Lifting Magnet |
| Release Mechanism | Manual Pry |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 11.94 |
| HS Code | 8505110000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)