-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Magnetic Strip |
|---|---|
| Adhesive Type | Peel And Stick |
| Color | Black, White |
| Length | 25 ft. |
| Material | Dry Mixture of Ferrite Powder, Rubber Polymer Resin |
| Max Pull Force | 6 lbf. |
| Nonmagnetic Side | Indoor Adhesive |
| Overall Length | 25 ft. |
|---|---|
| Overall Width | 1/2" |
| Stability Temperature - Maximum | 160°F |
| Stability Temperature - Minimum | 0°F |
| Thickness | 0.06" |
| Width | 1/2" |
| Weight (kg) | 6.705 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)