-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Paint Crayon |
|---|---|
| Application Temp. Range | -50°F to +150°F |
| Casing & Cap | Wood Holder |
| Color | Yellow |
| Color Family | Yellows |
| Compatible Surfaces | Concrete, Glass, Iron, Lumber, Pipes, Plastic, Rubber, Steel, Stone, Timber, Tires, Tubes |
| Crayon Size | Standard |
| Dry Time | 12 hrs. to 24 hrs. |
| Environment Or Surface Conditions | Rough Surfaces |
| Marking Tool Base Material | Paint |
| Marking Tool Tip Shape | Round |
|---|---|
| Marking Tool Tip Size Group | Large |
| Overall Length | 4 3/4" |
| Pigment Permanence | Permanent |
| Product Type | Paint Crayon |
| Temp. Range | -50°F to +150°F |
| Tip Size | 0.688" |
| Tip Style | Round |
| Tip Width | 17 mm |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.06 |
| Width (cm) | 7.87 |
| HS Code | 9608200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)