-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rescue Hook |
|---|---|
| Color | Yellow |
| Head Material | Aluminum, Bronze, Fiberglass |
| Includes | Opening, 18 in |
| Length | 8 ft. |
|---|---|
| Material | Fiberglass |
| Product Type | Rescue Hook |
| Standards | ASTM F711 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 53.34 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)