-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lockwire |
|---|---|
| Diameter | 0.041" |
| Finish | Bare Wire |
| Length | 221 ft. |
| Material | Stainless Steel |
|---|---|
| Package Type | Canister |
| Product Type | Lockwire |
When bolts become loose, Malin Co. MS20995C41 lock wire secures them as firmly as a lock by counteracting them with more tightening. It reinforces bolts, nuts & fasteners when it is critical to keep them in a position. This lock wire is suitable for industrial equipment, aircraft, moving vehicles & marine vessels.
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.08 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.5625 |
Positive wire locking, often known as safety wiring, is a form of locking mechanism used to secure cap screws, nuts, bolt heads and turnbuckle barrels that cannot otherwise be secured. In locations where vibration could release a bolt, a safety wire is required.
Several alloys, including Monel, Inconel, stainless steel, carbon steel, aluminium and even copper are used to make traditional safety locking wire.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)