-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lockwire |
|---|---|
| Diameter | 0.025" |
| Finish | Bare Wire |
| Length | 596 ft. |
| Material | Stainless Steel |
|---|---|
| Package Type | Canister |
| Product Type | Lockwire |
When bolts become loose, Malin Co. MS20995C25 lock wire secures them as firmly as a lock by counteracting them with more tightening. It reinforces bolts, nuts & fasteners in various industrial equipment, aircraft, moving vehicles & marine vessels.
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.5625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)