MADISON MS8010 Liquid Level Switch 1/8 Inch Npt Selectable Pp

Item: AE3LRH
Model: MS8010
Cross Ref: 5DYD2
10 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$89.19
10% off
$80.27 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 7.52
Length (cm) 7.52
Width (cm) 2.54
HS Code 9032896060
Country Of Origin US
Weight (kg) 0.0675

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site