-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Liquid Level Switch |
|---|---|
| Body Material | Stainless Steel |
| Components Included | Float |
| Conduit Size | 1/4" |
| Contact Form | SPST |
| Current Rating | 0.5A |
| Display Qty | 1 |
| Electrical Connection Type | Lead Wires |
| Finish | PTFE Coated |
| Float Dia. | 2.13" |
| Float Length | 2.1" |
| Float Material | Stainless Steel |
| Float Specific Gravity | 0.55 |
| Float Switch Float Material | Stainless Steel |
| Gauge | 22 ga. |
| Grade | Grade 316 |
| Height | 3 13/25" |
| Max. Current | 0.5A |
| Max. Voltage | 240V |
| Minimum Media Specific Gravity | 0.63 xg |
| Mounting | Vertical Open Tank |
|---|---|
| Mounting Position | Vertical |
| Mounting Style | Open Tank Vertical |
| Operating Temp. | 392°F |
| Operating Temperature - Maximum | 392°F |
| Overall Height | 3 13/25" |
| Overall Length | 3.38" |
| Overall Width | 2.13" |
| Product Type | Closed Liquid Level Switch |
| Proof Pressure | 200 psi |
| Series | M5600 Series |
| Stem Length | 2.65" |
| Stem Material | Stainless Steel |
| Stem Thread Size | 1/4" |
| Switch Action | Select |
| Switch Function | Select |
| Thread Type | NPT |
| Voltage Rating - Maximum | 120V DC/240V AC |
| Width | 2.13" |
| Standards | CE, CSA, NSF, UL LISTED |
Madison M5600 liquid level switch is used in industrial settings, ensuring precise liquid level control while providing a reliable and durable solution to monitor and regulate liquid levels.
| Height (cm) | 8.94 |
|---|---|
| Length (cm) | 8.59 |
| Width (cm) | 5.41 |
| HS Code | 9026106000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |



This switch has a maximum pressure tolerance of 200 psi.
Use a mild cleaning solution and a soft cloth to wipe the switch clean. Avoid abrasive materials or harsh chemicals.
Regular inspections are recommended to ensure proper functioning. Maintenance may be necessary if wear or damage is detected.
Ensure proper alignment, secure electrical connections and confirm compatibility with the liquid's properties and temperature.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)