-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Liquid Level Switch |
|---|---|
| Body Material | Polypropylene |
| Conduit Size | 5/8-11" |
| Contact Form | SPST |
| Electrical Connections | 22 ga. MTW Coated 24" Leads |
| Float Dia. | 1" |
| Float Length | 1.75" |
| Float Material | Polypropylene |
| Float Specific Gravity | 0.60 |
| Max. Current | 0.28A |
| Max. Pressure | 100 psi |
| Max. Voltage | 240 |
|---|---|
| Mounting | Horizontal |
| Operating Temp. Range | 221 Degrees F Max. |
| Overall Length | 4.02" |
| Stem Length | 3.31" |
| Stem Material | Polypropylene |
| Switch Function | Selectable |
| Tank Connection Size | 5/8-11 UNC |
| Va Rating | 30 |
| Width | 0.6" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 10.21 |
| Width (cm) | 1.52 |
| HS Code | 9032896060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)