-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dock Light |
|---|---|
| Arm Adjustability | Horizontal Swivel |
| Arm Color | Yellow |
| Arm Design | Articulating |
| Arm Length | 40" |
| Arm Material | Steel |
| Arm Material Finish | Powder Coated |
| Arm Reach | 40" |
| Arm Swivel Angle | 210° |
| Bulb Wattage | 500 W |
| Color | Yellow |
| Color Temperature | 3000 K |
| Cord Length | 10 ft. |
| Electrical Connection Type | Plug |
| Features | Bulb Replaceable |
| Finish | Powder Coat |
| For Bulb Type Number | T3 |
| For Environment | Damp |
| For Location | Indoor/Outdoor |
| Head Adjustability | Pivots Vertically, Rotates Horizontally |
| Head Color | Black |
| Head Depth | 10" |
| Head Height | 13" |
| Head Material | Aluminum |
| Head Material Finish | Powder Coated |
| Head Rotation | 360° |
| Head Width | 10" |
| Includes Bulb | Yes |
|---|---|
| Includes Mounting Hardware | Yes |
| Ip Rating | Not Rated |
| Lamp Guard | Metal Wire Guard |
| Lamp Included | Yes |
| Lamp Life | 2000 hrs. |
| Lamp Type | Quartz Halogen |
| Lamp Watts | 500 W |
| Led Replaces | 500 W Halogen |
| Lens Material | Glass |
| Lighting Certification | Unrated |
| Lighting Technology | Halogen |
| Manufacturer Warranty Length | Limited lifetime |
| Maximum Brightness | 8500 lm |
| Mount Hole Diameter | 3/4" |
| Mounting Location | Wall |
| Mounting Type | Wall |
| Number Of Arms | 2 |
| Operating Voltage | 120V AC |
| Plug Type | Three Prong |
| Power Cord Length | 10 ft. |
| Reflector Material | Die Cast Aluminium |
| Replacement Bulb Part No. | 2V384 |
| Replacement Bulb Part Number | 2V384 |
| Resistance Properties | Reverse Polarity Protection |
| Switch Type | Push Button |
| Swivel Angle | 180° |
| Height (cm) | 70.1 |
|---|---|
| Length (cm) | 41.4 |
| Width (cm) | 18.03 |
| HS Code | 9405406000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 6.1425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)