-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dock Light |
|---|---|
| Arm Length | 40" |
| Arm Reach | 40" |
| Arm Swivel Angle | 180° |
| Bulb Wattage | 150/300 W |
| Color | Yellow |
| Cord Length | 10 ft. |
| Finish | Powder Coat |
| For Location | Indoor |
| Head Color | Yellow |
| Head Material | Aluminum |
| Head Material Finish | Powder Coated |
| Includes Bulb | No |
| Ip Rating | Not Rated |
|---|---|
| Lamp Type | Incandescent |
| Lamp Watts | 150-300 W |
| Lighting Technology | Bulb Dependent |
| Mounting Location | Wall |
| Mounting Type | Wall |
| Number Of Arms | 2 |
| Operating Voltage | 120V AC |
| Power Cord Length | 10 ft. |
| Reflector Material | Heavy Gauge Spun Aluminium |
| Switch Type | Push Button |
| Swivel Angle | 180° |
| Height (cm) | 70.36 |
|---|---|
| Length (cm) | 34.8 |
| Width (cm) | 21.34 |
| HS Code | 9405406000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 5.4225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)