-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dock Light |
|---|---|
| Arm Adjustability | Horizontal Swivel |
| Arm Design | Articulating |
| Arm Material | Steel |
| Arm Material Finish | Powder Coated |
| Arm Reach | 60" |
| Arm Swivel Angle | 210° |
| Bulb Wattage | 38 W |
| Color Temp. | 5000 K |
| Cord Length | 10 ft. |
| Electrical Connection Type | Plug |
| Features | Energy Saving |
| For Environment | Damp |
| For Location | Indoor/Outdoor |
| Head Adjustability | Pivots Vertically, Rotates Horizontally |
| Head Color | Yellow |
| Head Depth | 3 1/2" |
| Head Height | 13" |
| Head Material | Aluminum |
| Head Material Finish | Powder Coated |
| Head Rotation | 360° |
| Head Width | 9 4/5" |
|---|---|
| Includes Bulb | Built In |
| Includes Mounting Hardware | Yes |
| Ip Rating | Not Rated |
| Lamp Guard | None |
| Lamp Life | 50000 hrs. |
| Led Replacement For | 150W Incandescent |
| Lens Material | Glass |
| Lighting Certification | Unrated |
| Lighting Technology | LED |
| Manufacturer Warranty Length | Limited lifetime |
| Max. Brightness | 4100 lm |
| Mounting Hardware Included | Yes |
| Mounting Hole Dia. | 3/4" |
| Mounting Location | Wall |
| Operating Voltage | 120V AC |
| Plug Type | Three Prong |
| Power Cord Length | 10 ft. |
| Resistance Properties | Impact Resistant |
| Switch Type | On, Off Switch |
| Swivel Angle | 210° |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 7.74 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)