-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tape Measure |
|---|---|
| Accuracy | -0.035" to +0.035" |
| Belt Clip | Yes |
| Blade Coating | Clear |
| Blade Color | Yellow |
| Blade Length | 25 ft. |
| Blade Length (metric & Sae) | 25 ft. |
| Blade Material | Steel |
| Blade Return Type | Automatic |
| Blade Type | Single Sided |
| Blade Width | 1" |
| Case Color | Black, Orange |
| Case Material | Plastic with Rubberized Grip |
| Case Type | Closed |
| Features | Graduations Printed In Fractions And Decimal Equivalents, Rubber Cushion Case Exterior Protects Tape From Impact And Improves Grip, Tape Line Stands Out Up To 9 Foot For Longer Reach And Efficient Measuring, Self-Compensating End Hook For Inside And Outside Measurements |
| Graduation Color | Black |
| Graduation Marks (top) | 1/16" |
| Graduation Type | 1/16" , In., ft. |
|---|---|
| Graduation Units | Feet, Inches |
| Graduations | Feet, Inches |
| Hook Construction | 4-Rivet |
| Length | 6 4/5" |
| Lock Type | Manual Lock |
| Measurement Type | SAE |
| Numeric Marks | Decimals, Feet, Inches |
| Orientation | Vertical |
| Specialized Scales | Stud Markings |
| Standout | 9 ft. |
| Standout Length | 9 ft. |
| Stud Markings | Yes |
| System Of Measurement | Imperial/Fractional Read |
| Tip Style | Non Magnetic Single Hook |
| Zero Point Location | Hook End |
| Height (cm) | 17.46 |
|---|---|
| Length (cm) | 12.38 |
| Width (cm) | 5.4 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.4838 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)