-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tape Measure |
|---|---|
| Accuracy | -0.03" to +0.03" |
| Belt Clip | Yes |
| Blade Coating | Clear |
| Blade Color | Yellow |
| Blade Length | 16 ft. |
| Blade Length (metric & Sae) | 16 ft. |
| Blade Material | Steel |
| Blade Return Type | Automatic |
| Blade Type | Single Sided |
| Blade Width | 3/4" |
| Case Color | Black, Orange |
| Case Material | Plastic with Rubberized Grip |
| Case Type | Closed |
| Features | Ergonomic Case Design For Better Fit In-Hand During Measuring, Overmold Case Protects The Tape From Impact And Makes It Easier To Grip, Toggle Lock Positioned On Top Of The Tape Doesn'T Require Sliding To Lock, Graduations Printed In Fractions And Decimal Equivalents, Then Vertically Oriented For Quicker Measurement Reading |
| Graduation Color | Black |
| Graduation Marks (top) | 1/16", 1/32" (1St 12") |
| Graduation Style | Inch |
|---|---|
| Graduation Type | In., ft. |
| Graduation Units | Feet, Inches |
| Graduations | Feet, Inches |
| Hook Construction | 3-Rivet |
| Length | 5.9" |
| Lock Type | Manual Lock |
| Measurement Type | SAE |
| Numeric Marks | Decimals, Feet, Inches |
| Orientation | Vertical |
| Specialized Scales | Stud Markings |
| Standout | Not Rated |
| Standout Length | Not Rated |
| Stud Markings | Yes |
| System Of Measurement | Imperial/Fractional Read |
| Tip Style | Non Magnetic Single Hook |
| Zero Point Location | Hook End |
| Height (cm) | 14.92 |
|---|---|
| Length (cm) | 9.84 |
| Width (cm) | 4.44 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.279 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)