-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Derrick Tape Measure |
|---|---|
| Blade Coating | Clear Coat |
| Blade Color | Silver |
| Blade Length (sae) | 100 ft. |
| Blade Material | Steel |
| Blade Type | Single Sided |
| Blade Width | 1/4" |
| Case Material | Plastic, Steel |
| Case Type | Open |
| Graduation Type | In., ft. |
|---|---|
| Graduations | Feet To 10ths And 100ths |
| Handle Material | Plastic |
| Handle Type | Plastic |
| Hook Type | Ring |
| Includes | Extra Large Winding Drum |
| Overall Width | 7 3/8" |
| System Of Measurement | Imperial |
| Tip Style | Ring |
Lufkin C2276D derrick tape measure meets engineering, architectural, construction and other industrial or commercial measuring needs. This Lufkin 100 ft tape measure provides accurate measurements in challenging environments and ensures precision during critical tasks.
| Height (cm) | 22.35 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 3.81 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |
Tape measures are usually made of metal, fiberglass ribbon or flexible cloth. There are four basic kinds of tape measures - case, long or open-reel tapes, diameter tape (D-tape) and sewing tapes. They come in different lengths and have measurement markings.
Engineering and surveying tapes are suitable for engineers and surveyors to accurately measure routes in railways, highways, mining and survey applications.
Tape measures require to be calibrated at 6-month intervals.
Major factors include durability, readability, locking mechanism, weather resistance, user-friendly features and portability.
This Lufkin C2276D tape measure features clear and easy-to-read markings for accurate measurements.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)