-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tape Measure |
|---|---|
| Auto-lock | No |
| Blade Finish | Chrome Clad |
| Blade Length | 100 ft. |
| Blade Material | Steel |
| Blade Style | E12 |
| Height | 1 1/2" |
| Length | 8 4/5" |
|---|---|
| Locking | No |
| Measurement Type | SAE, Metric |
| Prop 65 | Warning This Product Contains Or Produces A Chemical Known to The State Of California to Cause Cancer And Birth Defects Or Other Reproductive Harm. |
| Series Family | Derrick Seires |
| Warranty | Full Lifetime |
| Width | 7 1/2" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)