-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Key Accessory |
|---|---|
| Color | Black |
| Display Qty | 5 |
| For Use With | Keys, Badge Holders |
| Includes | (5) Wide Strap Lanyard With Breakaway Neck Clasp, Cell Phone Tether, Grip Clip, Removable End |
| Material | Nylon |
| Overall Depth | 1/8" |
| Overall Height | 18" |
|---|---|
| Overall Length | 18" |
| Overall Width | 7/8" |
| Product Type | Lanyard |
| Ring Dia. | 7/8" |
| Type | Lanyard With Breakaway |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 10.92 |
| HS Code | 6307909995 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.108 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)