-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Key Accessory |
|---|---|
| Color | Black |
| Compatible Product Type | Keys |
| Fits | Keys |
| For Use With | Keys |
| Includes | Lithium Batteries, Push Button Style On/Off |
| Key Ring Diameter | 7/8" |
|---|---|
| Material | Plastic |
| Overall Length | 2 5/8" |
| Product Type | Key Led Light |
| Ring Dia. | 7/8" |
| Type | Key Light |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 1.9 |
| Width (cm) | 10.16 |
| HS Code | 8513100000 |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)