-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carabineer Key Holder |
|---|---|
| Color | Black |
| Includes | Split Ring |
| Material | Zinc Alloy |
|---|---|
| Product Type | Carabiner Key Clip |
| Type | Snap-On Caribeener Hook |
| Height (cm) | 18.54 |
|---|---|
| Length (cm) | 23.88 |
| Width (cm) | 10.92 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)