-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Colorimeter |
|---|---|
| Accuracy | 3% |
| Display Type | Digital |
| Includes | 16 mm Tube Adapter, Batteries, Carrying Case |
| Manufacturer Warranty Length | 2 yrs. |
| Power Source | AAA Batteries |
| Product Type | Colorimeter |
| Range | 0 mg/L to 15000 mg/L |
|---|---|
| Range - Max (ppm) | 15000 PPM |
| Resolution | 0.01A |
| Test Parameters | Chemical Oxygen Demand |
| Type | Photometer |
| Wavelengths | 430 nm, 660 nm |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 34.04 |
| Width (cm) | 8.13 |
| HS Code | 9027504060 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.8775 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)