-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Colorimeter |
|---|---|
| Power Source | AAA Alkaline Battery |
| Resolution | 0.01A |
|---|---|
| Type | Ammonium |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 34.04 |
| Width (cm) | 8.38 |
| HS Code | 9027504060 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.1025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)