-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Colorimeter |
|---|---|
| Accuracy | 3% |
| Display Type | Digital |
| Includes | Batteries, Carrying Case, Reagents, Sample Cells |
| Manufacturer Warranty Length | 2 yrs. |
| Maximum Ppm Range | 0.7 ppm |
| Power Source | AAA Batteries |
| Product Type | Colorimeter |
|---|---|
| Range - Min (ppm) | 0.01 ppm |
| Resolution | 0.01A |
| Test Parameters | Manganese |
| Type | Manganese |
| Wavelengths | 430 nm, 660 nm |
| Height (cm) | 28.19 |
|---|---|
| Length (cm) | 39.12 |
| Width (cm) | 10.92 |
| HS Code | 9027504060 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.4625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)