-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sleeves |
|---|---|
| Application | Driver And Driven |
| Color | Metallic |
| Complete Coupling Weight | 250 lbs. |
| Dimension Ad | 5 1/2" |
| Dimension D | 10.38" |
| Dimension Fd | 13.63" |
| Distance Between Shaft Ends (dimension Bse) | 0.31" |
| Features | Patented Vari-Crown® Tooth Form For Long Life Standard 20° Pressure Angle Heat Treated Bolts For Greater Strength Corrosion Resistant Bolts And Nuts For Ease Of Maintenance Provides Parallel, Angular Misalignment And End Float Flex Half Coupling Interchangeable With Industry Standards |
| Grade | Grade 1045 |
| Hub Style | Shrouded Bolt |
| Length Thru Bore | 5.31" |
| Material | Steel |
|---|---|
| Max. Angular Misalignment (per Mesh) | 1.5° |
| Max. Bore (dimensions Id1/id2) | 6.496" |
| Max. Speed (balanced) | 4050 RPM |
| Max. Speed (unbalanced) | 2700 RPM |
| Parallel Misalignment | 0.175" |
| Size | 4 1/2" |
| Style | Shrouded Bolt Sleeve |
| Torque | 302400 lbs.-in. |
| Type | Sleeves |
| Volume | 986.47534 cu. in. |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 34.62 |
| Width (cm) | 34.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 18.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)