LOVEJOY 69790400142 Sleeve Coupling Flange, With O Ring, Length 3-1/2 Inch, Steel

Item: AK3XTQ
Model: 69790400142
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$269.53 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Sleeves
Color Metallic
Dimension Ad 2 1/25"
Dimension D 3.06"
Dimension Fd 4 14/25"
Distance Between Shaft Ends (dimension Bse) 0.13"
Grade Grade 1045
Hub Style Shrouded Bolt
Length Through Bore 1.69"
Material Steel
Max. Angular Misalignment 1.5°
Max. Balanced Speed 9000 RPM
Max. Bore 1.654"
Max. Unbalanced Speed 6000 RPM
Parallel Misalignment 0.056"
Size 1"
Style Shrouded Bolt Sleeve
Torque 7600 lbs.-in.
Type Sleeves

Shipping Information

Height (cm) 10.36
Length (cm) 11.58
Width (cm) 11.58
Country Of Origin US
Weight (kg) 1.035

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site