-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sleeves |
|---|---|
| Color | Metallic |
| Dimension Ad | 5" |
| Dimension D | 9 1/4" |
| Dimension Fd | 12 1/2" |
| Distance Between Shaft Ends (dimension Bse) | 1/4" |
| Grade | Grade 1045 |
| Hub Style | Exposed Bolt |
| Length Through Bore | 4 3/4" |
| Material | Steel |
| Max. Angular Misalignment | 1.5° |
|---|---|
| Max. Balanced Speed | 4500 RPM |
| Max. Bore | 5.709" |
| Max. Unbalanced Speed | 3000 RPM |
| Parallel Misalignment | 0.15" |
| Size | 4" |
| Style | Exposed Bolt Sleeve |
| Torque | 220500 lbs.-in. |
| Type | Sleeves |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)