-
Select Country
- Source Now
Get it by Tuesday, Feb 10
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
| Item | Accessory Kit |
|---|---|
| Complete Coupling Weight | 33 lbs. |
| Coupling Size | 3" |
| Coupling Type | Gear |
| Depth | 1" |
| Dimension Cbd | 4 3/4" |
| Dimension Dc | 1/4" |
| Dimension Hd | 4 3/4" |
| Dimension Hl | 2.63" |
| Dimension Ls | 3 3/4" |
| Dimension R | 6 22/25" |
| Dimension Sl | 1 22/25" |
| Distance Between Shaft Ends (dimension G) | 1/4" |
| Distance Between Shaft Ends (dimension G1) | 3/4" |
|---|---|
| Height | 9" |
| Material | Steel |
| Max. Angular Misalignment | 0.5° Per Mesh |
| Max. Bore (dimensions Id1/id2) | 3.13" |
| Max. Speed (unbalanced) | 3600 RPM |
| Nominal Torque | 50400 lbs.-in. |
| Outside Dia. | 6.63" |
| Overall Length | 5 1/2" |
| Parallel Misalignment | 0.01" |
| Type | Universal Accessory Kits |
| Volume | 108 cu. in. |
| Width | 12" |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 16.84 |
| Width (cm) | 16.84 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)