LOVEJOY 69790400043 Accessory Kit, Gear Coupling, Steel

Item: AK3XNW
Model: 69790400043
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$94.73 /unit (ex. VAT)
This product can only be shipped in multiples of 2
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Accessory Kit
Complete Coupling Weight 5 lbs.
Coupling Size 7/8"
Coupling Type Gear
Cubic Inches 24 cu. in.
Depth 1"
Dimension Cbd 1.94"
Dimension Dc 0.13"
Dimension Hd 2"
Dimension Hl 1 1/2"
Dimension Ls 2"
Dimension R 3 3/4"
Dimension Sl 1"
Distance Between Shaft Ends (dimension G) 0.13"
Distance Between Shaft Ends (dimension G1) 0.38"
Height 4"
Material Steel
Max. Angular Misalignment 0.5° Per Mesh
Max. Bore (dimensions Id1/id2) 1 1/4"
Max. Speed (unbalanced) 6000 RPM
Nominal Torque 2500 lbs.-in.
Outside Dia. 3.31"
Overall Length 3.13"
Parallel Misalignment 0.005"
Type Universal Accessory Kits
Width 6"

Shipping Information

Height (cm) 7.95
Length (cm) 8.41
Width (cm) 8.41
Country Of Origin US
Weight (kg) 0.1125

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site