LOVEJOY 69790400028 Accessory Kit, Gear Coupling, Steel

Item: AK3XNE
Model: 69790400028
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$14.96 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Accessory Kit
Coupling Type Gear
Cubic Inches 24 cu. in.
Depth 1"
Dimension Hd 2.38"
Dimension Ls 1 22/25"
Distance Between Shaft Ends (dimension Bse) 0.13"
Height 4"
Hub Style NYFL
Length Thru Bore 1.63"
Material Steel
Max. Angular Misalignment
Max. Bore (dimensions Id1/id2) 1 5/8"
Number Of Pieces 2
Outside Dia. 3 3/4"
Overall Length 3.38"
Type Accessory Kit
Weight (complete Coupling W/ Max. Bores) 3.5 lbs.
Width 6"

Shipping Information

Height (cm) 8.59
Length (cm) 9.52
Width (cm) 9.52
Country Of Origin US
Weight (kg) 0.036

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site