-
Select Country
- Source Now
Get it by Thursday, Feb 12
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
| Item | Gear Coupling Hub |
|---|---|
| Bore Size | 3/4" |
| Bore Type | Rigid |
| Color | Metallic |
| Coupling Type | Gear |
| Cubic Inches | 6 cu. in. |
| Dimension Hd | 2" |
| Dimension Hl | 1 1/2" |
| Dimension L1 | 3.38" |
| Dimension L2 | 1.13" |
| Dimension L3 | 0.13" |
|---|---|
| Dimension Tw | 1/4" |
| Disclaimer | Lovejoy Cad Models Are Accurate Envelope Dimensions Only. Features Such As Bore Size And Keyway Are Not Rendered Or Are Only Representative. Contact Lovejoy Technical Support Or Refer To Product Catalogs For Details. |
| Hub Material | AISI 1045 |
| Keyway Size (w X D) | 3/16" x 3/32" |
| Length Thru Bore | 3 3/4" |
| Max. Bore (dimensions Id1/id2) | 1 1/4" |
| Size | 7/8" |
| Style | Bored |
| Type | Gear Coupling Hubs |
| Height (cm) | 8.59 |
|---|---|
| Length (cm) | 9.86 |
| Width (cm) | 9.86 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)