-
Select Country
- Source Now
Get it by Wednesday, Feb 11
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
| Item | Gear Coupling Hub |
|---|---|
| 1 Rectangular Keyway - Depth | 1/4" |
| 1 Rectangular Keyway - Width | 3/4" |
| 1 Square Keyway - Depth | 3/8" |
| 1 Square Keyway - Width | 3/4" |
| Bore Size | 1 5/8" |
| Bore Type | Rigid |
| Color | Metallic |
| Coupling Type | Gear |
| Dimension Hd | 2.38" |
| Dimension Hl | 1.81" |
| Dimension L1 | 3 9/25" |
| Dimension L2 | 1.17" |
| Dimension L3 | 0.13" |
|---|---|
| Dimension Tw | 13/25" |
| Hub Material | AISI 1045 |
| Keyway Size (w X D) | 3/8" |
| Length Thru Bore | 4" |
| Max. Bore (dimensions Id1/id2) | 1.63" |
| Max. Bore (inch - Rectangular Keyway) | 3.062" |
| Max. Bore (inch - Square Keyway) | 2.813" |
| Size | 1 1/2" |
| Style | Bored |
| Type | Gear Coupling Hubs |
| Volume | 10.25256 cu. in. |
| Height (cm) | 8.59 |
|---|---|
| Length (cm) | 9.86 |
| Width (cm) | 9.86 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)