-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | CJ Series Hub |
|---|---|
| Angular Displacement | 1.1° |
| Bore Size | 2 7/16" |
| Bore Type | Bored |
| Color | Gray |
| Coupling Size | CJ55 |
| Dimension G | 1.18" |
| Dimension Hd | 4 18/25" |
| Distance Between Spider And Hub Face (dimension Cl) | 4/25" |
| Hub Material | Cast Iron |
| Hub Type | B |
| Keyway | Keyway |
| Keyway Depth | 5/8" x 5/16" |
| Keyway Width | 5/8" x 5/16" |
| Length Through Bore | 2 14/25" |
| Max. Axial Displacement | 0.87" |
| Max. Bore | 2 19/25" |
| Max. Radial Displacement | 0.014" |
|---|---|
| Max. Speed | 4750 RPM |
| Max. Torque | 7250 lbs.-in. |
| Min. Bore | 1.89" |
| Nominal Torque | 3625 lbs.-in. |
| Normal Temperature Range | -40°F to +212°F |
| Outside Dia. | 4 18/25" |
| Overall Coupling Length | 6.3" |
| Screw Size | 3/8"-16 |
| Screw Thread Per Inch | 16 |
| Set Screw Style Coupling Location Size | 0.79" |
| Spider Inside Dia. | 2 9/25" |
| Spider Outside Dia. | 4 18/25" |
| Spider Thickness (dimension W) | 0.87" |
| System Of Measurement | Imperial |
| Temp. Range | -50°F to +248°F |
| Volume | 57.0327 cu. in. |
| Height (cm) | 16 |
|---|---|
| Length (cm) | 11.99 |
| Width (cm) | 11.99 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.14 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)