-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | CJ Series Hub |
|---|---|
| Angular Displacement | 0.03" |
| Bore Size | 14 mm |
| Bore Type | Solid |
| Color | Metallic |
| Coupling Size | 19 |
| Coupling Type | Jaw |
| Dimension G | 16 mm |
| Dimension Hd | 32 mm |
| Dimension U | 20.07 mm |
| Distance Between Spider And Hub Face (dimension Cl) | 2.03 mm |
| Hub Material | Metal |
| Hub Type | A |
| Keyway | Keyway |
| Keyway Size | 5 mm x 2.3 mm |
| Length Through Bore | 24.89 mm |
| Max. Angular Displacement (Δ Ka), N=1500 [1/min] | 1.2° |
| Max. Axial Displacement | 0.047" |
| Max. Bore | 19 mm |
|---|---|
| Max. Operating Temp. | -50°F to +248°F |
| Max. Radial Displacement | 0.008" |
| Max. Speed | 14000 RPM |
| Max. Torque | 20 N-m |
| Nominal Torque (with 92 Shore A Spider) | 10 N-m |
| Normal Temperature Range (with 80 Shore A, 92 Shore A, And 95/98 Shore A Spiders) | -40°F to +212°F |
| Outside Dia. | 39.88 mm |
| Overall Coupling Length | 66.04 mm |
| Screw Size | #10-24 |
| Screw Thread Per Inch | #10-24 |
| Set Screw Style Coupling Location Size | 9.91 mm |
| Spider Inside Dia. | 18 mm |
| Spider Outside Dia. | 40 mm |
| Spider Thickness (dimension W) | 12 mm |
| Style | Bored |
| System Of Measurement | Metric |
| Height (cm) | 11.4 |
|---|---|
| Length (cm) | 8 |
| Width (cm) | 8 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.189 |
Jaw coupling hubs feature a cutout slot, known as keyways that fit in the shaft keys. These keys promote improved torque & prevents slipping, as well as reduce losses caused by vibrations & backlash (degree of free movement between two rotating, mating parts). However, some applications do not require keys, as keyless jaw coupling hubs use only set screws to transfer torque. Keyless hubs are ideal for situations which remain unaffected even if the shafts slip.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)