CJ Series Hubs, Powder Metal, A Style Metric Bores
LOVEJOY
| Outside Dia. | Overall Coupling Length | Hub Material | Max. Speed | Coupling Size | Keyway Size | Dimension G | Dimension Hd | Price |
|---|---|---|---|---|---|---|---|---|
| 1.57" | 2 3/5" | Powder Metal | 14000 RPM | 19 | 4 mm x 1.8 mm | 0.63" | 1.26" | $35.66 |
| 2 14/25" | 3.54" | Powder Metal | 8500 RPM | CJ28 | - | 0.79" | 1.89" | $67.97 |
| 39.88 mm | 66.04 mm | Metal | 14000 RPM | 19 | 5 mm x 2.3 mm | 16 mm | 32 mm | $35.66 |
| 55.88 mm | 77.98 mm | Powder Metal | 10600 RPM | 24 | 5 mm x 2.3 mm | 17.78 mm | 39.88 mm | $45.35 |
| 55.88 mm | 77.98 mm | Powder Metal | 10600 RPM | 24 | 6 mm x 2.8 mm | 17.78 mm | 39.88 mm | $53.51 |
| 55.88 mm | 77.98 mm | Powder Metal | 10600 RPM | 24 | 6 mm x 2.8 mm | 17.78 mm | 39.88 mm | $45.35 |
| 80 mm | 114.05 mm | Powder Metal | 7100 RPM | - | 8 mm x 3.3 mm | 23.88 mm | 66.04 mm | $89.20 |
| 80 mm | 114.05 mm | Powder Metal | 7100 RPM | CJ38 | - | 23.88 mm | 66.04 mm | $93.66 |
| 80 mm | 114.05 mm | Powder Metal | 7100 RPM | 38 | 8 mm x 3.3 mm | 23.88 mm | 66.04 mm | $89.20 |
| 80 mm | 114.05 mm | Powder Metal | 7100 RPM | 38 | 10 mm x 3.3 mm | 23.88 mm | 66.04 mm | $89.20 |
| 80 mm | 114.05 mm | Powder Metal | 7100 RPM | 38 | 10 mm x 3.3 mm | 23.88 mm | 66.04 mm | $118.17 |
| 80 mm | 114.05 mm | Powder Metal | 7100 RPM | 38 | 10 mm x 3.3 mm | 23.88 mm | 66.04 mm | $85.36 |
Explore More
- BLUCHER
- KEYSHAFT
- WHEELER-REX
- PHILIPS BURTON
- SPD
- Angle Grinders
- OEM Specialty Blowers
- Kitchen and Wet Area Mats
- Wildland Gear Packs and Bags
- Flow Switches
- KRYTOX GPL 103 Series General Purpose Oil
- CAROL Multi Conductor Cable, Foil Sheild
- LUMAPRO Electronic Ballasts
- TEMPCO PCT-3000 Series Temperature Controls
- ASSOCIATED SPRING RAYMOND Powerline X320 Gas Springs
- VALLEY CRAFT Cart Louvered Panels
- APPROVED VENDOR 1/2"-13 Fully Threaded Slotted Plain Stainless Steel Round Thumb Screws
- SMC VALVES Pfm Series Flow Switch
- ABILITY ONE Replacement Snap Off Blades