-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | CJ Series Hub |
|---|---|
| Angular Displacement | 1.2° |
| Bore | Solid |
| Bore Size | 14 mm |
| Bore Type | Bored |
| Color | Metallic |
| Coupling Size | CJ14 |
| Dimension G | 12.95 mm |
| Dimension Hd | 29.97 mm |
| Distance Between Spider And Hub Face (dimension Cl) | 1.52 mm |
| Hub Material | Powder Metal |
| Hub Type | B |
| Keyway | Keyway |
| Keyway Depth | 5 mm x 2.3 mm |
| Keyway Width | 5 mm x 2.3 mm |
| Length Through Bore | 10.92 mm |
| Max. Axial Displacement | 1/25" |
| Max. Bore | 16 mm |
|---|---|
| Max. Radial Displacement | 70" |
| Max. Speed | 1900 RPM |
| Max. Torque | 15 N-m |
| Nominal Torque | 7 N-m |
| Normal Temperature Range | -40°F to +212°F |
| Outside Dia. | 29.97 mm |
| Overall Coupling Length | 22.35 mm |
| Screw Size | #8-32 |
| Screw Thread Per Inch | 32 |
| Set Screw Style Coupling Location Size | 5.08 mm |
| Spider Inside Dia. | 10 mm |
| Spider Outside Dia. | 30 mm |
| Spider Thickness (dimension W) | 10 mm |
| System Of Measurement | Metric |
| Temp. Range | -50°F to +248°F |
| Volume | 1.22531 cu. in. |
| Height (cm) | 3 |
|---|---|
| Length (cm) | 2.24 |
| Width (cm) | 3 |
|---|---|
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)