-
Select Country
- Source Now
Get it by Tuesday, Feb 10
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
| Item | Universal Joint |
|---|---|
| Booted | Yes |
| Bore Depth | 1.18" |
| Bore Dia. | 22/25" |
| Bore Size | 3/4" |
| Bore Type | Bored |
| Color | Metallic |
| Coupling Keyway Size | 3/16" x 3/32" |
| Joint Type | D Type |
| Keyway | Keyway |
| Keyway Depth | 3/16" x 3/32" |
| Keyway Size | 3/16" x 3/32" |
| Keyway Width | 3/16" x 3/32" |
| Length Through Bore | 1.18" |
|---|---|
| Main Pin Height (dimension E) | 2 3/25" |
| Material | Steel |
| Max. Angle Offset | 25° |
| Max. Bore | 22/25" |
| Max. Operating Angle | 25° |
| Operating Temp. Range | -30°F to +212°F |
| Outside Dia. | 1 1/2" |
| Overall Length | 4 1/4" |
| Style | Bored |
| System Of Measurement | Imperial |
| Type | Universal Joints D |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 3.81 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.6705 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)