LOVEJOY 68514445688 D-8B 5/8 x 3/4 kw/ss Universal Joint, Length 3.75 Inch, Steel

Item: AK3WZW
Model: 68514445688
Cross Ref: D-8B 5/8 x 3/4 kw/ss
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$174.64 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Universal Joint
Booted Yes
Bore Depth 1.06"
Bore Dia. 3/4"
Bore Type Bored
Color Metallic
Coupling Keyway Size 3/16" x 3/32"
Joint Type D Type
Keyway Keyway
Keyway Depth 3/16" x 3/32"
Keyway Size 3/16" x 3/32"
Keyway Width 3/16" x 3/32"
Length Through Bore 1.06"
Main Pin Height (dimension E) 1 22/25"
Material Steel
Max. Angle Offset 25°
Max. Bore 3/4"
Max. Operating Angle 25°
Operating Temp. Range -30°F to +212°F
Overall Length 3 3/4"
Set Screw Thread Size 1/4"-20
Style Bored
System Of Measurement Imperial
Type Universal Joints D

Shipping Information

Height (cm) 9.52
Length (cm) 3.18
Width (cm) 3.18
Country Of Origin US
Weight (kg) 0.387

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site