-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cap-Mounted Ear Muff |
|---|---|
| Band Material | Acetal, PVC, Stainless Steel |
| Color | Green |
| Compatible Manufacturer Model No. | H-700: X-5000 |
| Compatible Mfr. Model No. | H-700: X-5000 |
| Cup Color | Green |
| Cup Material | ABS |
| Cushion Material | Foam, Polyurethane, PVC |
| Dielectric | No |
| Earmuff Style | Hard Hat-Mounted |
| Electrically Insulated | No |
|---|---|
| Features | Cap-Mounted Design, Color-Coding For Compliance Sighting, Liquid/Foam Filled Ear Cushions |
| For Use With | H-700, X-5000 |
| Noise Reduction Rating (nrr) | 24 dB |
| Noise Reduction Rating Nrr | 24 dBA |
| Replacement Pad Grainger Part Number | 3NHA1 |
| Series | 101 Series |
| Style | Rigid |
| Standards | CSA CLASS AL |
| Height (cm) | 19.81 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 10.16 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)