-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Nonmetallic Liquid Tight Conduit |
|---|---|
| Approval Ratings | csa.png, nfpa.png, ul.png |
| Bend Radius | 4 1/2" |
| Color | Gray |
| Conduit Color | Gray |
| Core Material | PVC |
| Flammability Rating | Ul 1660 |
| Flexibility | Flexible |
| Indoor/outdoor Usage | Outdoor Only |
| Inside Dia. | 0.820" |
| Inside Diameter | 0.82" |
| Jacket Color | Gray |
| Jacket Material | Flame Retardant PVC |
| Jacketed | Yes |
| Length | 50 ft. |
| Liquid Tight Conduit Application | Nonmetallic |
|---|---|
| Material | PVC |
| Maximum Operating Temperature | 176°F |
| Minimum Operating Temperature | -2°F |
| Nominal Length | 50 ft. |
| Outside Dia. | 1.03" |
| Resistance Properties | Oil Resistant, UV Resistant |
| Series | 6000 Series |
| Size | 3/4" |
| Temp. Range | -4°F to +176°F |
| Trade Size | 3/4" |
| Usable Temperature Range | -2°F to +176°F |
| Wet Location | Yes |
| Standards | UL 1660 & CSA 22.2 NO. 227.2 TYPE B, CONFORMS TO THE REQUIREMENTS OF SECTION 14.5.5 OF THE ELECTRICAL STANDARD FOR INDUSTRIAL MACHINERY NFPA-79, ROHS AND WEEE COMPLIANT |
| Height (cm) | 13.46 |
|---|---|
| Length (cm) | 45.47 |
| Width (cm) | 45.47 |
| HS Code | 3917390002 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.96 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)