-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Nonmetallic Liquid Tight Conduit |
|---|---|
| Approval Ratings | csa.png, nfpa.png, ul.png |
| Bend Radius | 2" |
| Color | Gray |
| Conduit Color | Gray |
| Core Material | PVC |
| Flammability Rating | Ul 1660 |
| Flexibility | Flexible |
| Indoor/outdoor Usage | Outdoor Only |
| Inside Dia. | 0.485" |
| Inside Diameter | 0.48" |
| Jacket Color | Gray |
| Jacket Material | Flame Retardant PVC |
| Jacketed | Yes |
| Length | 100 ft. |
| Liquid Tight Conduit Application | General Purpose, Nonmetallic |
| Material | PVC |
|---|---|
| Maximum Operating Temperature | 176°F |
| Minimum Operating Temperature | -2°F |
| Nominal Length | 100 ft. |
| Outside Dia. | 0.775" |
| Outside Diameter | 0.69" |
| Resistance Properties | Oil Resistant, UV Resistant |
| Series | 6000 Series |
| Size | 3/8" |
| Temp. Range | -4°F to +176°F |
| Trade Size | 3/8" |
| Type | Liquid-Tight, Type B Construction |
| Usable Temperature Range | -2°F to +176°F |
| Wet Location | Yes |
| Standards | CSA 22.2 NO. 227.2 TYPE B, NFPA-79, UL1660, WEEE COMPLIANT |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 46.99 |
| Width (cm) | 46.99 |
| HS Code | 3917390020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.9815 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)