-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flexible Liquid Tight Conduit |
|---|---|
| Approval Ratings | Ansi, Csa, Ul |
| Bend Radius | 3" |
| Color | Orange |
| Conduit Color | Orange |
| Core Material | Steel |
| Finish | Galvanized |
| Flammability Rating | Ul 360 |
| Flexibility | Flexible |
| Indoor/outdoor Usage | Outdoor Only |
| Inside Diameter | 0.62" |
| Jacket Color | Orange |
| Jacket Material | Flame Retardant PVC |
| Jacketed | Yes |
| Length | 100 ft. |
| Liquid Tight Conduit Application | Metallic |
| Material | Steel |
|---|---|
| Maximum Operating Temperature | 176°F |
| Minimum Operating Temperature | -30°F |
| Nominal Length | 100 ft. |
| Outside Dia. | 0.82" |
| Resistance Properties | Oil Resistant, UV Resistant |
| Series | 6200 Series |
| Size | 1/2" |
| Special Features | Specially Colored Conduit |
| Temp. Range | -4°F to +140°F |
| Trade Size | 1/2" |
| Type | Orange |
| Usable Temperature Range | -30°F to +176°F |
| Wet Location | Yes |
| Standards | UL ANSI |
| Height (cm) | 44.77 |
|---|---|
| Length (cm) | 42.54 |
| Width (cm) | 20.32 |
| HS Code | 8307106000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.4 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)