-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Liquid Tight Conduit |
|---|---|
| Approval Ratings | Ansi, Csa, Ul |
| Bend Radius | 2" |
| Color | Gray |
| Conduit Color | Gray |
| Core Material | Steel |
| Finish | Galvanized |
| Flammability Rating | Ul 360 |
| Flexibility | Flexible |
| Indoor/outdoor Usage | Outdoor Only |
| Inside Dia. | 0.484" |
| Inside Diameter | 0.48" |
| Jacket Color | Gray |
| Jacket Material | Flame Retardant PVC |
| Jacketed | Yes |
| Length | 25 ft. |
| Liquid Tight Conduit Application | Metallic |
|---|---|
| Material | Steel |
| Maximum Operating Temperature | 176°F |
| Minimum Operating Temperature | -30°F |
| Nominal Length | 25 ft. |
| Outside Dia. | 0.69" |
| Resistance Properties | Oil Resistant, UV Resistant |
| Series | 6200 Series |
| Size | 3/8" |
| Temp. Range | -4°F to +140°F |
| Trade Size | 3/8" |
| Type | Liquid-Tight |
| Usable Temperature Range | -30°F to +176°F |
| Wet Location | Yes |
| Standards | UL ANSI |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 36.32 |
| HS Code | 8307106000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.5325 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)