LINCOLN G113 Gun, 6000 Psi, Pistol Grip Handle

Item: AF2NML
Model: G113
Cross Ref: 6WA97
11 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$67.24
10% off
$60.52 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Variable Stroke / Full Stroke (Full Stroke)

Shipping Information

Height (cm) 40.13
Length (cm) 14.22
Width (cm) 7.11
HS Code 8479899899
Country Of Origin IN
Weight (kg) 1.3275

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site