-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grease Gun |
|---|---|
| Barrel Color | Blue |
| Barrel Length | 15 1/2" |
| Barrel Material | Metal |
| Cartridge Capacity | 14.5 oz. |
| Features | Fast And One Hand Operation |
| Flexible Hose Length | 18" |
| Grease Gun Handle Style | Pistol Grip |
| Handle Style | Pistol Grip |
| Includes | 5" Extension |
| Loading Method | Cartridge |
| Max. Operating Pressure | 6000 psi |
|---|---|
| Nozzle Extension Type | Flex Hose |
| Nozzle Type | Flexible |
| Product Type | Manual Grease Gun |
| Strokes Per Oz | 56 oz./stroke |
| Strokes Per Oz. | 33 |
| Tether Capabilities | Standard Tool (Accessory Needed For Tethering) |
| Tether Capable | Not Tether Capable |
| Tool Length | 15 1/2" |
| Tube Color | Blue |
| Tube Material | Metal |
| Height (cm) | 40.89 |
|---|---|
| Length (cm) | 39.37 |
| Width (cm) | 7.11 |
| HS Code | 8413200000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 1.62 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)