-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grease Gun |
|---|---|
| Barrel Color | Clear |
| Barrel Length | 17 1/2" |
| Barrel Material | Steel |
| Cartridge Capacity | 14.5 oz. |
| Clear Barrel End Color | Blue |
| Flexible Hose Length | 18" |
| Grease Gun Handle Style | Pistol Grip |
| Handle Style | Pistol Grip |
| Includes | Coupler, Whip Hose |
| Loading Method | Cartridge |
| Max. Operating Pressure | 7500 psi |
| Nozzle Type | Flexible, Rigid |
|---|---|
| Pipe Length | 6" |
| Product Type | Manual Grease Gun |
| Rigid Pipe Length | 6" |
| Rigid Pipe Style | Angled |
| Standards | California Proposition 65 |
| Strokes Per Oz | 33 oz./stroke |
| Strokes Per Oz. | 33 |
| Tether Capabilities | Standard Tool (Accessory Needed For Tethering) |
| Tether Capable | Not Tether Capable |
| Tool Length | 17 1/2" |
| Tube Material | Polycarbonate |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 44.96 |
| Width (cm) | 19.3 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 1.6875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)