-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Grease Gun |
|---|---|
| Barrel Color | Black |
| Barrel Length | 21 3/4" |
| Barrel Material | Metal |
| Bulk Capacity | 16 oz. |
| Cartridge Capacity | 14.5 oz. |
| Grease Gun Handle Style | Lever |
| Handle Style | Lever Grip |
| Includes | Bleeder Valve, Filler Nipple, Pump Head, Vinyl Grip |
| Loading Method | Cartridge |
| Max. Operating Pressure | 8000 psi |
| Nozzle Extension Type | Rigid Pipe |
| Nozzle Type | Rigid |
|---|---|
| Pipe Length | 6" |
| Product Type | Manual Grease Gun |
| Rigid Pipe Length | 6" |
| Strokes Per Oz | 28 oz. |
| Strokes Per Oz. | 34 |
| Tether Capabilities | Standard Tool (Accessory Needed For Tethering) |
| Tether Capable | Not Tether Capable |
| Tool Length | 21 3/4" |
| Tube Color | Black |
| Tube Material | Metal |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 38.1 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)