-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grease Gun |
|---|---|
| Barrel Color | Silver |
| Barrel Length | 27 1/4" |
| Barrel Material | Metal |
| Bulk Capacity | 21 oz. |
| Cartridge Capacity | 14.5 oz. |
| Features | Exclusive Toggle Mechanism Design |
| Grease Gun Handle Style | Lever |
| Handle Style | Lever Grip |
| Includes | Filler Nipple |
| Loading Method | Cartridge |
| Max. Operating Pressure | 3000 psi |
| Nozzle Extension Type | Rigid Pipe |
|---|---|
| Nozzle Type | Rigid |
| Pipe Length | 6" |
| Product Type | Manual Grease Gun |
| Resistance Properties | Rust Resistant |
| Rigid Pipe Length | 6" |
| Strokes Per Oz | 9 oz. |
| Strokes Per Oz. | 9 |
| Tether Capabilities | Standard Tool (Accessory Needed For Tethering) |
| Tether Capable | Not Tether Capable |
| Tool Length | 27 1/4" |
| Tube Material | Metal |
| Height (cm) | 15.49 |
|---|---|
| Length (cm) | 54.86 |
| Width (cm) | 8.64 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 2.835 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)