| Item | Grease Gun |
|---|---|
| Bulk Capacity | 16 oz. |
| Cartridge Capacity | 14.5 oz. |
| Grease Gun Handle Style | Lever |
| Max. Operating Pressure | 10000 psi |
| Nozzle Extension Type | Rigid Pipe |
| Pipe Length | 6" |
|---|---|
| Strokes Per Oz. | 33 |
| Tether Capable | Not Tether Capable |
| Tool Length | 21 3/4" |
| Tube Color | Blue |
| Tube Material | Metal |
Lincoln 1142 lever-action manual grease gun is a lightweight and portable tool designed to dispense grease.
| Height (cm) | 41.4 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 7.62 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 1.935 |
Pistol grip, hand grip, lever, air powered and battery powered.
The grease tubes or cartridges should be stored vertically to prevent oil from leaking out of the tube. The grease gun should be depressurised and kept horizontally in a clean, cool and dry spot.
10000 PSI.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)