-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Oil Pump Transfer System |
|---|---|
| Adapter Connection Type | MNPT |
| Air Inlet Size | 1/4" |
| Air Motor Size | 2" |
| Bung Connection Dia. | 2" |
| Compatible Chemicals | Automatic Transmission Fluid, Fluid Lubricants, Gear Lubricants, Motor Oil |
| Consumption @ 100 Psi | 11 CFM |
| Container Size | 55 gal. |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Connection Type | NPT |
| Discharge Tube Outlet Id | 1/2" |
| Discharge Tube Outlet Od | 13/16" |
| Explosion Proof | No |
| Fluid Inlet Thread Size | 1" |
| Food Grade | No |
| For Container Size | 55 gal. |
| For Container Type | Drum |
| For Media Type | Automatic Transmission Fluid, Fluid Lubricants, Gear Lubricants, Motor Oil |
| Hose Inside Dia. | 1/2" |
| Hose Length | 5 ft. |
| Hose Outside Dia. | 13/16" |
| Housing Material - Pumps | Steel |
| Includes | Air Coupler, Air Hose, Air Nipple, Bung Bushing, Lubricant Hose, Volume Union Elbow |
| Includes Bung Adapter | Yes |
| Includes Discharge Hose | Yes |
| Includes Nozzle | Yes |
| Includes Spout | No |
| Includes Suction Tube | Yes |
| Max. Air Inlet Pressure | 200 psi |
| Max. Air Pressure | 200 psi |
|---|---|
| Max. Flow Rate | 6 GPM |
| Max. Fluid Temp. | 120°F |
| Max. Oil Flow | 6 GPM |
| Max. Outlet Pressure | 600 psi |
| Max. Output | 6 GPM |
| Max. Working Flow | 6 GPM |
| Metered | No |
| Min. Air Pressure | 40 psi |
| Min. Fluid Temp. | 30°F |
| Nozzle Material | Steel |
| Nozzle Operation | Manual |
| Ounces Per Stroke | 2.08 oz./stroke |
| Outlet Size | 1/2" |
| Overall Length | 44 1/8" |
| Power Source | Air |
| Pump Connection Id | 1/2" |
| Pump Connection Type | FNPT |
| Pump Package Type | Unmetered Dispensing With Manual Shut-Off |
| Ratio | 3:1 |
| Runs Dry | No |
| Seal Material | Buna-N |
| Self-priming | Yes |
| Suction Tube Length | 7 1/2" |
| Suction Tube Material | Steel |
| Suction Tube Od | 1 21/32" |
| Type | Air Operated |
| Variable Speed | No |
| Wetted Materials | Brass, Buna N, Copper, Polyurethane, Steel |
| Height (cm) | 38.35 |
|---|---|
| Length (cm) | 77.22 |
| Width (cm) | 49.02 |
| HS Code | 8424890000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 14.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)