-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Oil Pump Transfer System |
|---|---|
| Air Inlet Size | 1/2" |
| Compatible Chemicals | Automatic Transmission Fluid, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil |
| Consumption @ 100 Psi | 110 CFM |
| Container Size | 55 gal. |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Connection Type | FNPT |
| Discharge Tube Outlet Id | 3/4" |
| Explosion Proof | No |
| Features | Costs Much Less To Operate 3 Costs Much Less To Maintain, Gives Years Of Dependable Trouble-Free Operation, Large Air Passages Allow Unrestricted Venting, Shovel-Type Pump Tube Used To Add Mechanical Priming To Normal Suction When Needed, Simplified MainteNaNce |
| Food Grade | No |
| For Container Size | 55 gal., 275 gal. |
| For Container Type | Drum, Tote |
| For Media Type | Automatic Transmission Fluid, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil |
| Housing Material - Pumps | Steel |
| Includes | Bung Bushing |
| Includes Bung Adapter | No |
| Includes Discharge Hose | No |
| Includes Nozzle | No |
| Includes Spout | No |
| Includes Suction Tube | Yes |
| Max. Air Inlet Pressure | 200 psi |
| Max. Air Pressure | 200 psi |
| Max. Flow Rate | 12.6 GPM |
| Max. Fluid Temp. | 120°F |
|---|---|
| Max. Oil Flow | 12.6 GPM |
| Max. Outlet Pressure | 2400 psi |
| Max. Output | 12 GPM |
| Max. Working Flow | 12 GPM |
| Metered | No |
| Min. Fluid Temp. | 30°F |
| Ounces Per Stroke | 2.49 oz./stroke |
| Outlet Size | 3/4" |
| Outlet Type | NPT |
| Power Source | Air |
| Pump Connection Id | 3/4" |
| Pump Connection Type | FNPT |
| Pump Package Type | Basic Pump Without Discharge Hose |
| Ratio | 12:1 |
| Runs Dry | No |
| Seal Material | Buna N, Polyurethane |
| Self-priming | Yes |
| Suction Tube Length | 7 1/2" |
| Suction Tube Material | Steel |
| Suction Tube Od | 2 1/8" |
| Type | Air Operated |
| Variable Speed | No |
| Wetted Materials | Buna N, Polyurethane, Steel |
| Height (cm) | 39.37 |
|---|---|
| Length (cm) | 56.9 |
| Width (cm) | 29.21 |
| HS Code | 8424890000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 22.779 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)